References
RHP:TSL35
Rubix:152A5667
Manufacturer :TSL35 R
EAN:00747023035724


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 46.02 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSL35
TSL35 RHP Triple Seal Pillow Block Housed Bearing Unit - 35mm Shaft
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Shaft Height | 46.02 mm |
| Material | cast iron |
| Total bearing width | 44.5 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | cast iron pillow block unit |
| Height | 91.5 mm |
| Length | 166 mm |
| Sealing | triple seal |
| Lubrication | self-lube® (self‑lubricating); standard units are not re‑greaseable (suffix 'g' = re‑greaseable) |
| Series | sl |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days