References
RHP:TNP40
Rubix:158A6906
Manufacturer :TNP40 R
EAN:00747023035045


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TNP40
Standard series, cast iron housing. Triple-lip nitrile seal.
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 51 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | 2-bolt base |
| Height | 98.5 mm |
| Length | 180.5 mm |
| Series | tnp |
| Weight | 2.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
- Usually arrives within 14 working days