INA RSAO35 PLUMMER BLOCK HOUSING UNITS RSAO CAST IRON RADIAL I
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO35-XL
Rubix:238A2550
Manufacturer :0008990620000
EAN:4012802807561


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
Documents
Product details : INA RSAO35 PLUMMER BLOCK HOUSING UNITS RSAO CAST IRON RADIAL I
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
| Material | cast iron |
| Total bearing width | 56 mm |
| Outer diameter | 210 mm |
| Diameter of fixation holes | 25.5 mm |
| Height | 106 mm |
| Length | 210 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 39000 N |
| Width | 56 mm |
Show UNSPSC/ECL@SS
£ 82.38 excl. VAT
/ Each
£ 98.86 incl. VAT
- Delivery usually within ( 7 ) days