Self-aligning bearing
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Series | EXP200 |
Weight | 0.77 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Width | 34 mm |
Usually arrives within 14 working days