References
SNR:UCPE208-24
Rubix:206A0972
Manufacturer :UCPE208-24
EAN:3413529571314




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
Product details : SNR UCPE208-24 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
| Material | gray cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | pe200 two-bolt pillow block housing (relubricatable) |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | uszczelnienie z tarczą odśrodkową |
| Lubrication | relubricatable (grease fitting r1/8') |
| Series | ucpe200 |
| Weight | 1.88 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
- Delivery usually within ( 3 ) days