References
SKF:SYJ 35 TF
Rubix:102A7711
Manufacturer :74535
EAN:7316570040852


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 129 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYJ 35 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x167x70 mm |
|---|---|
| Logistic Weight | 1484 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 129 mm |
| Shaft Height | 47.6 mm |
| Material | bearing steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Diameter of fixation holes | 24 mm |
| Height | 93 mm |
| Length | 167 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 45.63 excl. VAT
/ Each
£ 54.76 incl. VAT
- In stock: Next day delivery