References
SKF:SY 35 TF/VA228
Rubix:132A5539
Manufacturer :114774
EAN:7316571382364


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 47.6 mm |
Product details : SKF HOUSED BEARING SY 35 TF/VA228
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x35 mm |
|---|---|
| Logistic Weight | 1577 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Height | 93 mm |
| Length | 160 mm |
| Series | sy |
| Weight | 1.58 kg |
| Number of holes | 2 |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 309.20 excl. VAT
/ Each
£ 371.04 incl. VAT
- Usually arrives within 14 working days