MECALINE 863275 PILOT BORED JAW COUPLING HUB SIZE 38-


Pilot bore hubs for Jaw Couplings

References
mecaline:863275
rubix:254A7764
ean:3660338178740
brand logo
brand logo
Technical specifications

Product details : MECALINE 863275 PILOT BORED JAW COUPLING HUB SIZE 38-


Jaw couplings are a popular choice for couplings due to their ease of installation and they are designed with no metal to metal contact and no need for lubrication. They aliviate angular and or parallel misalignment of shafts for smooth power transmission.
Pilot bore Hub for Jaw coupling Size 38 Cast Iron.

Strengths

Steel

Applications

For transferring power through 2 shafts and to compensate mis-alignment

Technical specifications


Attributes
Typesolid hub
Materialcast iron
Outer diameter78 mm
Size38
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
  • Usually arrives within 14 working days