ROTEX 020285102000 ROTEX 28HUB 1.0 20H76885 1-JS9


ROTEX 28 ST

References
ktr:ROTEX 28 ST 1A 20H7
rubix:295A1692
manufacturer :020285102000
ROTEX NABE ST GR 28 BORE 20 MM
brand logo
Technical specifications

Product details : ROTEX 020285102000 ROTEX 28HUB 1.0 20H76885 1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight880 g
TypeROTEX
MaterialSteel
Size28
Show UNSPSC/ECL@SS
£ 53.33 excl. VAT
/ Each
£ 64.00 incl. VAT
  • Usually arrives within 14 working days