References
Mecaline:JCS-19-B-ST-15h7
Rubix:264A4589
Manufacturer :897608
EAN:3660338499906

Documents
Product details : MECALINE JCS-19-B-ST-15H7 897608
MECALINE JAW COUPLING HUB
BT Profile 20x20x3000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days
