MECALINE 857361 PMA16B3114 83-114 TRIPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3114
Rubix:254A7722
Manufacturer :857361
EAN:3660338126222


Technical specifications
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 114 |
Documents
Product details : MECALINE 857361 PMA16B3114 83-114 TRIPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 114 teeth (4545) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 114 |
| ISO code | 16b-3 |
| Material | gg25 cast iron |
| Hub diameter | 240 mm |
| Pitch diameter | 921.81 mm |
| Outer diameter | 934.3 mm |
| Total width | 115 mm |
| Crown circle diameter | 934.3 mm |
Show UNSPSC/ECL@SS
£ 1,620.17 excl. VAT
/ Each
£ 1,944.20 incl. VAT
- Usually arrives within 14 working days