MECALINE P08B2040 865965 SPROCKET 40 TH. 08B2 (12,70) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2040
Rubix:222A6814
Manufacturer :865965
EAN:3660338201516

Documents
Product details : MECALINE P08B2040 865965 SPROCKET 40 TH. 08B2 (12,70) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 40 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 40 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 161.87 mm |
| Outer diameter | 166.8 mm |
| Total width | 40 mm |
| Crown circle diameter | 166.8 mm |
Show UNSPSC/ECL@SS
£ 45.42 excl. VAT
/ Each
£ 54.50 incl. VAT
- In stock: Next day delivery
