Sprocket - Taper Bore Type Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
ISO code | 12B-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 164 mm |
Outer diameter | 172.3 mm |
Material | C45 steel |
Total width | 45 mm |
Crown circle diameter | 172.3 mm |
In stock: Next day delivery