CHAIN SPROCKET PILOT BORE 08B-3 BS 1/2 X 5/16 INCH TRIPLEX 20 TEETH

Pilot bored sprocket

See technical information

References

Fenner:1/2T-20T-PB-FEN
Rubix:406A0126
Manufacturer :027B0320
brand logo

Technical specifications

Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth20
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-3 BS 1/2 X 5/16 INCH TRIPLEX 20 TEETH


Sprocket 08B-3 Z=20 pilot bored 16mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth20
ISO code08b-3
Materialc45 steel
Pilot bore diameter16 mm
Hub diameter66 mm
Pitch diameter81.19 mm
Outer diameter85.8 mm
Total width34.9 mm
Crown circle diameter85.8 mm
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
  • Delivery usually within ( 2 ) days