Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 23 |
ISO code | 10B-2 |
Pilot bore diameter | 16 mm |
Hub diameter | 95 mm |
Pitch diameter | 116.58 mm |
Outer diameter | 123.4 mm |
Material | C45 Steel |
Drilling diameter | 16 mm |
Total width | 45 mm |
Crown circle diameter | 123.5 mm |
Usually arrives within 14 working days