Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 2XL
MASCOT 10135 COLUMBUS WINTER JACKET DANTH 2XL
Pilot jacket Columbus dark anthracite
References
mascot:
10135-194-18-2XL
rubix:
385A2395
ean:
5707209839183
Technical specifications
Colour
grey
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 10135 COLUMBUS WINTER JACKET DANTH 2XL
Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1660
g
Colour
grey
Size
2xl
Main material
polyester
Grammage
270
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.07
excl. VAT
/
Each
£
133.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA590 540 ESSENTIAL HYBRID JACKET NAVY XS
REGATTA TRA740 087 WMS ADA STRETCH SOFTSHELL SEAL GREY/BL 12
MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH XL
REGATTA TRF666 41C FAVERSHAM FULL ZIP FLEECE DARK KHAKI M
HELLYHAN 76211_990-M BERGHOLM JACKET BLACK M
MASCOT 12135 FRANKFURT WINTER JACKET BLACK 2XL
MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK L
MASCOT 10235 MACON WINTER JACKET DNAVY L
MASCOT 14501 LAVAL THERMAL JACKET NAVY L
REGATTA TRA689 3SX WMS OCTAGON II PRINTABLE SOFTSHELL OXFBL(BLACK) 16
MASCOT 16002 DARMSTADT WINTER JACKET ROYAL/DNAVY L
HELLYHAN 71340_950-L CHELSEA EVO WINTER JACKET EBONY L
REGATTA TRA650 826 HYDROFORCE 3LYR HOODED SOFTSHELL BLACK/BLACK M
MASCOT 18345 ACCELERATE LADIES WINTER JACKET TRAFFIC RED/BLACK S
REGATTA TRA241 4RA NAVIGATE THERMAL JACKET NAVY/SLGREY XL