LOCTITE 422 ETHYL HIGH VISCOSITY 20G 1920917
Loctite Instant Adhesive
See technical informationSee documentsReferences
Loctite:422
Rubix:1326158
Manufacturer :1920917
EAN:5010266008097

Documents
Product details : LOCTITE 422 ETHYL HIGH VISCOSITY 20G 1920917
LOCTITE® 422 is a transparent, colourless, high viscosity, general purpose ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 20 - 40 secs.
Strengths
Cures very quickly when confined between two surfaces
Excellent adhesion to most substrates
Suitable for metals, rubbers and plastics
Fixture time of 20 - 40 secs.
Solvent-free
High viscosity
Excellent adhesion to most substrates
Suitable for metals, rubbers and plastics
Fixture time of 20 - 40 secs.
Solvent-free
High viscosity
Applications
Ideal for bonding small to medium-size parts
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Drying time | 0.7 min |
| Colour | colourless |
| Application type | klejenie tworzyw sztucznych, gumy i metali; do trudnych tworzyw z primerem loctite sf 770 |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- In stock: Next day delivery