LOCTITE 410 ORIGINAL BLACK RUBBER TOUGHENED 20G 233759
Loctite 410
See technical informationSee documentsReferences
Loctite:233759
Rubix:304607
Manufacturer :410
EAN:5010266410203

Documents
Product details : LOCTITE 410 ORIGINAL BLACK RUBBER TOUGHENED 20G 233759
Black, ethyl-based instant adhesive which has been toughened and has a high viscosity. Suitable for plastics, rubbers and metals.
LOCTITE 410 BLACK is a high viscosity, ethyl-based instant adhesive. It is suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239 and suitable for plastics, rubbers and metals. It has a fixture time of 30 - 60 secs.
LOCTITE 410 BLACK is a high viscosity, ethyl-based instant adhesive. It is suitable for polyolefins in combination with Primer LOCTITE SF 770 or LOCTITE SF 7239 and suitable for plastics, rubbers and metals. It has a fixture time of 30 - 60 secs.
Strengths
Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Suited for plastics and polyolefin in combination with Primer LOCTITE 770 or LOCTITE 7239
Fixture time of 30 - 60 secs
Solvent-free
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Suitable for plastics, rubbers and metals
Suited for plastics and polyolefin in combination with Primer LOCTITE 770 or LOCTITE 7239
Fixture time of 30 - 60 secs
Solvent-free
Applications
Suitable for plastics and polyolefin in combination
It is also suitable for rubbers and metals
It is also suitable for rubbers and metals
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 40.42 excl. VAT
/ Each
£ 48.50 incl. VAT
- In stock: Next day delivery