TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM X
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:PDSM1500
Rubix:234A8539

Documents
Product details : TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM X
360* Surface Mount Pir Presence Detector (L)86 mm x (H)86 mm x (W)86 mm x (D)56.6 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Power | 1500 W |
| Standard | EC DIRECTIVES |
| Class IP | ip55 |
Show UNSPSC/ECL@SS
£ 85.98 excl. VAT
/ Each
£ 103.18 incl. VAT
- Delivery usually within ( 3 ) days
