• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. ROEBUCK 898387 ADAPTER

ROEBUCK 898387 ADAPTER

Adapter

See technical information

References

Roebuck:898387
Rubix:369A7443
Manufacturer :898387
EAN:3660338521225
brand logo
brand logo

Technical specifications

Typeadapter
See all Specifications

Product details : ROEBUCK 898387 ADAPTER


Roebuck adapter

Technical specifications


Attributes
Typeadapter
For model898377.898379
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Type

Check our products from related categories

FUSION LUMINAIRES FSFRDTWH GU10 TILT FIRE RATED DOWNLIGHT WHITE (DIA)9TIME GUARD PDSM1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (L)86 MM XVARILIGHT LIGHT DIMMERS YT50 50VA TRANSFORMER (L)95 MM X (H)41.5 MM XTAMLITE RETAINER RINGELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85TAMLITE XCBZSN XCITE TWIST LOCK BEZEL 222 S/NICKEL (DIA)80 MMSCHNEIDER TUBE SUPPORT MOUNT XVBZ01ROBUS R180-01 MOTION DETECTOR 180 PIR WHITE (H)85 MM X (W)75 MM X (D)1SCHNEIDER 24 V LED PILOT LIGHT XB4BVB1FUSION LUMINAIRES FSFRDCH GU10 FIRE RATED DOWNLIGHT CHROME (DIA)85.5 MTAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERSTAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MMVARILIGHT LIGHT DIMMERS YT210 210VA TRANSFORMER (L)167 MM X (H)52.5 MMMCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MMDRAPER 90094 10X4W LED FESTOON STRING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap