TIME GUARD PDRS1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (DIA)86 MM
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:PDRS1500
Rubix:234A8536

Documents
Product details : TIME GUARD PDRS1500 360 SURFACE MOUNT PIR PRESENCE DETECTOR (DIA)86 MM
360* Surface Mount Pir Presence Detector (Dia)86 mm x (D)56.6 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Standard | EC DIRECTIVES |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 79.01 excl. VAT
/ Each
£ 94.81 incl. VAT
- Delivery usually within ( 3 ) days
