• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. TAMLITE RETAINER RING

TAMLITE RETAINER RING

Retainer ring

See technical information

References

Tamlite:RETAINER
Rubix:234A6475
brand logo
brand logo

Technical specifications

Typetamlite retainer ring

Product details : TAMLITE RETAINER RING


Retainer Ring

Technical specifications


Attributes
Typetamlite retainer ring
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MMETERNA PIR180WH IP44 STAND ALONE EXTERNAL PIR 180 WHITE (H)150 MM X (WTAMLITE XCBLP6630CW 600X600MM 5K 30W RECESSED BACKLIT PANEL (L)595 MMTAMLITE XCBZPC XCITE TWIST LOCK BEZEL 222 P/CHROME (DIA)80 MMETERNA PIR180BK IP44 STAND ALONE EXTERNAL PIR 180 BLACK (H)150 MM X (WTAMLITE CMP4390NW CAMPUS 1200MM LINEAR SURFACE MODULE 33W (L)1203 MM XFUSION LUMINAIRES FSFRDTCH GU10 TILT FIRE RATED DOWNLIGHT CHROME (DIA)TAMLITE XCFRRW FIXED GU10 FIRE RATED RING (WHITE) (DIA)85 MM X (D)94 MSCHNEIDER CONTINUOUS LENS XVBC33TRIDONIC ATCO 15ACE 15A CE CERTIFIELD STRIP CON 80DEGTIME GUARD PDFM361 PIR PRESENCE DETECTOR 2000W (FLUSH MOUNT) (DIA)80 MTAMLITE FRD/LH/GU GU10 LONG LAMP HOLDERSPORTWEST HV05 ILLUMINATED FLASHING ARMBAND YELLOWTAMLITE XCBLP12650NW XCITE 50W RECESSED 1200X600BACK-LIT PANE (L)1195TAMLITE XCBZWH XCITE TWIST LOCK BEZEL 222 WHITE (DIA)80 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap