BOTT PLASTIC BIN NO.4 YELLOW PACK OF 12 13020412


Plastic bin kit

References
bott:13020412
rubix:2535933
ean:4025002297445
brand logo
brand logo
Technical specifications
Capacity10 l
ColourYellow
Length207 mm
See all Specifications

Product details : BOTT PLASTIC BIN NO.4 YELLOW PACK OF 12 13020412


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity10 l
ColourYellow
Length207 mm
Width344 mm
Height164 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
  • In stock: Next day delivery