References
Spartex:7857854
Rubix:2580703

Product details : SPARTEX MOD31CZAINT004 MODULBOX 3.1 STORAGE BIN
Stackable beak black polypropylene tray.
.
Space for label.
Space for label.
Technical specifications
Attributes
| Volume | 11.7 l |
|---|---|
| Length | 350 mm |
| Width | 210 mm |
| Height | 160 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
- In stock: Next day delivery
