References
Bott:13020433
Rubix:2535936
EAN:4025002469675

Product details : BOTT PLASTIC BIN NO.5 RED PACK OF 6 13020433
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Length | 303 mm |
| Width | 485 mm |
| Height | 190 mm |
Show UNSPSC/ECL@SS
£ 88.70 excl. VAT
/ Each
£ 106.44 incl. VAT
- In stock: Next day delivery