BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
Plastic bin kit 2004 (pack of 12) WxDxH: 207x345x165mm blue
See technical informationReferences
Bott:13020417
Rubix:2535931
EAN:4025002469620

Product details : BOTT PLASTIC BIN NO.4 BLUE PACK OF 12 13020417
Plastic bin kit. Type 2004. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 12. Colour: Blue. WxDxH: 207x345x165 mm
Technical specifications
Attributes
| Volume | 10 l |
|---|---|
| Length | 207 mm |
| Width | 345 mm |
| Height | 165 mm |
| Type | rigid bin |
Show UNSPSC/ECL@SS
£ 89.23 excl. VAT
/ Each
£ 107.08 incl. VAT
- In stock: Next day delivery