SPARTEX GI337L SERVICE TROLLEY - 3 TRAYS 920 X 640 X 975 BLACK


Plastic Multi Purpose Trolleys - GI341L etc

References
spartex:UK-GI337L
rubix:239A9219
brand logo
brand logo
Technical specifications
Load capacity175 kg
Length920 mm
Width640 mm
See all Specifications

Product details : SPARTEX GI337L SERVICE TROLLEY - 3 TRAYS 920 X 640 X 975 BLACK


Mobile on 4 x 100mm swivel castors, 2 braked
Perfect for colour co-ordinating company depts etc
Shelves are manufactured from 20 gauge steel with smooth rounded edges for extra strength, with the legs constructed from 14 gauge steel
Top shelf is easily adjustable to 3 heights; 715, 850 & 1060mm & comes complete with a ribbed rubber mat
Super strong polyethylene moulded trolleys
Easy to clean, versatile - will not rust, dent or chip
Ideal for use in workshops, storerooms, warehouses, chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not
pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Shelves are re-inforced with a steel bar
Depth of storage trays: 100mm
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Strong polyethylene mouled trolleys with an easy clean surface that won't rust, dent or chip

Technical specifications


Attributes
Load capacity175 kg
Length920 mm
Width640 mm
Weight24 kg
MaterialPlastic
Show UNSPSC/ECL@SS
£ 605.13 excl. VAT
/ Each
£ 726.16 incl. VAT
  • Usually arrives within 14 working days