SPARTEX TI257Y REVERSIBLE BLUE 2 TRAY TROLLEY - 820 X 500 820 X 500
Tray Trolley
See technical informationSee documentsReferences
Spartex:UK-TI257Y
Rubix:239A9181

Documents
Product details : SPARTEX TI257Y REVERSIBLE BLUE 2 TRAY TROLLEY - 820 X 500 820 X 500
Some assembly requiredReversible shelves enable use as either a smooth shelf or as a tray with surrounding lipLoad Capacity: 150kg
Supplied Knock DownThe height of the centre shelf on the 3 shelf model is adjustableMobile on 2 fixed, 2 swivel 100mm red polyurethane castors
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel braked 100mm grey non-marking castors
Reversible shelves enable either a smooth unlipped shelf or flipped giving a shelf with a deep tray functionality
Mobile on 2 fixed, 2 swivel braked 100mm grey non-marking castors
Reversible shelves enable either a smooth unlipped shelf or flipped giving a shelf with a deep tray functionality
Technical specifications
Attributes
| Length | 820 mm |
|---|---|
| Weight | 20 kg |
| Colour | blue |
| Material | steel |
| Width | 500 mm |
| Height | 910 mm |
Show UNSPSC/ECL@SS
£ 305.06 excl. VAT
/ Each
£ 366.07 incl. VAT
- Delivery usually within ( 4 ) days
