PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
TWO TIER TROLLEY WITH WIRE SURROND
See technical informationSee documentsReferences
ProPlaz:PPU25Y
Rubix:245A0449




Documents
Product details : PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
Constructed from re-inforced polypropylene platform/shelves
Ideal for warehouses, offices, workshops, laboratories etc
Lightweight, hygienic & easy to clean
Mobile on 2 fixed & 2 swivel 130mmlow noise castors
Some assembly required
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Length | 900 mm |
| Weight | 25 kg |
| Width | 600 mm |
| Height | 730 mm |
Show UNSPSC/ECL@SS
£ 303.87 excl. VAT
/ Each
£ 364.64 incl. VAT
- Delivery usually within ( 4 ) days
