• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS

GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS


Shelf trolley GPC Industries

References
gpc industries:HIT32Y
rubix:243A9302
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETS


Technical specifications


Attributes
No attributes to display for this product
£ 287.84 excl. VAT
/ Each
£ 345.41 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUESPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 REDSPARTEX SI822Y STAINLESS STEEL TROLLEY - 2 DEEP SHELVES 837 X 443 X 89APOLLO PAST525Y SHELF TRUCK WITH 2 TIMBER SHELVES 1200 X 800 PLATFORMSPARTEX GI230H TWO TIER SHELF TROLLEY 1100 X 700 X 980 BLUEAPOLLO PAST526Y SHELF TRUCK WITH 3 TIMBER SHELVES 1200 X 800 PLATFORMSPARTEX SI202Y LD ST STEEL TROLLEY - 2 SHELF 710 X 470 X 900GPC DTS09S SHELF TO SUIT DT901YGPC DTS07S SHELF TO SUIT DT703/701Y BLUESPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970SPARTEX SI803Y STAINLESS STEEL TROLLEY - 3 SHELF 850 X 445 X 895APOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORMAPOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORMSPARTEX GI942WGREY ADJUSTABLE HEIGHT TROLLEY - GREY 610 X 460 X 1055 G

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories