SPARTEX SI822Y STAINLESS STEEL TROLLEY - 2 DEEP SHELVES 837 X 443 X 89
Trolley
See technical informationSee documentsReferences
Spartex:UK-SI822Y
Rubix:239A9251

Documents
Product details : SPARTEX SI822Y STAINLESS STEEL TROLLEY - 2 DEEP SHELVES 837 X 443 X 89
Lockable lid for full security
Half drop front for easy access
Wheels: 4 x 200mm rubber (2 fixed & 2 swivel)
Model GIS71M has 50 x 50mm mesh sides & half hinged lid which provides easy access & visibility of goods Model GIS72S has an ‘anti-close’ mechanism on the lid which keeps the lid in position whilst in use
Half drop front for easy access
Wheels: 4 x 200mm rubber (2 fixed & 2 swivel)
Model GIS71M has 50 x 50mm mesh sides & half hinged lid which provides easy access & visibility of goods Model GIS72S has an ‘anti-close’ mechanism on the lid which keeps the lid in position whilst in use
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Length | 837 mm |
| Weight | 14 kg |
| Material | steel |
| Width | 443 mm |
| Height | 895 mm |
Show UNSPSC/ECL@SS
£ 211.59 excl. VAT
/ Each
£ 253.91 incl. VAT
- Delivery usually within ( 4 ) days
