References
Festo:PAN-V0-8X1-SW
Rubix:116A2898
Manufacturer :160551
EAN:4052568035952

Documents
Product details : FESTO 160551 PLASTIC TUBING PAN-V0-8X1-SW
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x470x80 mm |
|---|---|
| Logistic Weight | 71,85 g |
| Inner diameter | 6 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Metre
£ 9.46 incl. VAT
- Delivery usually within ( 2 ) days