FESTO 197388 PLASTIC TUBING 50MTR PUN-H-16X2,5-BL

Tubing

See technical informationSee documents

References

Festo:PUN-H-16X2,5-BL
Rubix:132A5711
Manufacturer :197388
EAN:4052568045173
brand logo

Technical specifications

Inner diameter11 mm
Outer diameter16 mm
Colourblue
See all Specifications

Documents

Product details : FESTO 197388 PLASTIC TUBING 50MTR PUN-H-16X2,5-BL


Plastic tubing PUN-H-16x2,5-BL approved in the food industry. (hydrolysis resistant). Outer diameter=16 mm, Flow relevant bending radius=88 mm, Inner diameter=11 mm, Min. bending radius=38 mm, Temperature dependent operating pressure=-0,95 - 10 bar

Technical specifications


Attributes
Inner diameter11 mm
Outer diameter16 mm
Colourblue
Materialplastic
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
£ 182.53 excl. VAT
/ Each
£ 219.04 incl. VAT
  • Usually arrives within 14 working days