FESTO 197062 PLASTIC TUBING PFAN-6X1-NT
PFAN Standard O.D tubing
See technical informationSee documentsReferences
Festo:PFAN-6X1-NT
Rubix:116A2990
Manufacturer :197062
EAN:4052568044879

Documents
Product details : FESTO 197062 PLASTIC TUBING PFAN-6X1-NT
Plastic tubing PFAN-6X1-NT Approved for use in food processing, for temperatures to 150° C Outside diameter=6 mm, Bending radius relevant for flow rate=50 mm, Inside diameter=4 mm, Min. bending radius=12 mm, Temperature dependent operating pressure=-0,95 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 490x490x50 mm |
|---|---|
| Logistic Weight | 35,92 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | natural |
| Material | pfa |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Metre
£ 19.55 incl. VAT
- Delivery usually within ( 11 ) days