References
Festo:PAN-4X0,75-GN
Rubix:392A3502
Manufacturer :553918
EAN:4052568053291

Documents
Product details : FESTO 553918 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 8,3 g |
|---|---|
| Inner diameter | 2.9 mm |
| Outer diameter | 4 mm |
| Colour | green |
| Material | tpe-a |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 73.33 excl. VAT
/ Each
£ 88.00 incl. VAT
- Delivery usually within ( 6 ) days