SMC TUH0858B-100

Polyurethane Tubing

See technical informationSee documents
References
SMC:TUH0858B-100
Rubix:265A1789
EAN:3618036610451
TUH, Hard Polyurethane Tube
Technical specifications
Inner diameter5.8 mm
Outer diameter8 mm
Colourblack
See all Specifications
Documents

Product details : SMC TUH0858B-100


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TUH, Hard Polyurethane Tube

Technical specifications


Attributes
Logistic Weight3220 g
Inner diameter5.8 mm
Outer diameter8 mm
Colourblack
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 150.12 excl. VAT
/ Each
£ 180.14 incl. VAT
  • Delivery usually within ( 4 ) days