References
Festo:PUN-10X1,5-SW-300
Rubix:392A3512
Manufacturer :553940
EAN:4052568053512

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
Documents
Product details : FESTO 553940 300MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 65,46 g |
|---|---|
| Inner diameter | 7 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
| Bend radius | 28 mm |
Show UNSPSC/ECL@SS
£ 660.00 excl. VAT
/ Each
£ 792.00 incl. VAT
- Delivery usually within ( 2 ) days