FESTO 558274 PLASTIC TUBING 300MTR PUN-H-10X1,5-SI-300
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-SI-300
Rubix:225A7694
Manufacturer :558274
EAN:4052568054212

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 558274 PLASTIC TUBING 300MTR PUN-H-10X1,5-SI-300
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 28 mm |
Show UNSPSC/ECL@SS
£ 592.61 excl. VAT
/ Each
£ 711.13 incl. VAT
- Usually arrives within 14 working days