References
Festo:PUN-10X1,5-SW
Rubix:389A8281
Manufacturer :159669

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 159669 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Plastic tubing PUN-10x1.5-SW externally calibrated, for QS push-in fittings, CN and CK polyurethane fittings (not permitted in the manufacture of foodstuffs). Outer diameter=10 mm, flow-relevant bending radius=54 mm, inner diameter=7 mm, min. bending radius=25 mm, temperature-dependent operating pressure=-0.95 - 10 bar
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 28 mm |
Show UNSPSC/ECL@SS
£ 181.50 excl. VAT
/ 50 pieces
£ 217.80 incl. VAT
- Usually arrives within 14 working days