References
Festo:PUN-12X2-SW-200
Rubix:392A3513
Manufacturer :553941
EAN:4052568053529

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
Documents
Product details : FESTO 553941 200MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 100,67 g |
|---|---|
| Inner diameter | 8 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
| Bend radius | 33 mm |
Show UNSPSC/ECL@SS
£ 633.33 excl. VAT
/ Each
£ 760.00 incl. VAT
- Delivery usually within ( 2 ) days