FESTO 8048677 PLASTIC TUBING 50MTR PUN-H-4X0,75-TGN


Plastic tubing PUN

References
festo:PUN-H-4X0,75-TGN
rubix:263A6871
manufacturer :8048677
ean:4052568288273
brand logo
brand logo
Technical specifications
Inner diameter2.6 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8048677 PLASTIC TUBING 50MTR PUN-H-4X0,75-TGN


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter2.6 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter4 mm
Bend radius8 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
  • Usually arrives within 14 working days