FESTO 558286 PLASTIC TUBING 50MTR PUN-H-6X1-RT
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-6X1-RT
Rubix:115A6871
Manufacturer :558286
EAN:4052568054335

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 558286 PLASTIC TUBING 50MTR PUN-H-6X1-RT
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 21,36 g |
| Inner diameter | 4 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 10 mm |
| Length | 50000 mm |
Show UNSPSC/ECL@SS
£ 58.49 excl. VAT
/ Each
£ 70.19 incl. VAT
- Usually arrives within 14 working days