References
Festo:PUN-4X0,75-SW-500
Rubix:392A3510
Manufacturer :553937
EAN:4052568053482

Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane (tpe-u, pu) |
Documents
Product details : FESTO 553937 500MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 2.6 mm |
| Max. service pressure | 10 bar |
| Material | polyurethane (tpe-u, pu) |
| Bend radius | 17 mm |
Show UNSPSC/ECL@SS
£ 325.00 excl. VAT
/ Each
£ 390.00 incl. VAT
- Delivery usually within ( 2 ) days