References
Festo:PUN-H-14X2-SW
Rubix:263A6273
Manufacturer :570387
EAN:4052568058302

Technical specifications
| Inner diameter | 9.8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 570387 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 107,7 g |
|---|---|
| Inner diameter | 9.8 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 38 mm |
Show UNSPSC/ECL@SS
£ 163.33 excl. VAT
/ Each
£ 196.00 incl. VAT
- Delivery usually within ( 2 ) days