References
Festo:PUN-10X1,5-DUO-BS
Rubix:114A7941
Manufacturer :159677
EAN:4052568035464

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 159677 50MTR DUO TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 28 mm |
Show UNSPSC/ECL@SS
£ 405.83 excl. VAT
/ Each
£ 487.00 incl. VAT
- Delivery usually within ( 2 ) days