Plastic tubing PUN
Inner diameter | 2.1 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistic Weight | 14 g |
---|---|
Inner diameter | 2.1 mm |
Max. service pressure | 10 bar |
Outer diameter | 3 mm |
Usually arrives within 14 working days