FESTO 197627 DUO SPIRAL PLASTIC TUBING PUN-10X1,5-S-2-DUO-BS
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-10X1,5-S-2-DUO-BS
Rubix:114A7485
Manufacturer :197627
EAN:4052568160777

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
Documents
Product details : FESTO 197627 DUO SPIRAL PLASTIC TUBING PUN-10X1,5-S-2-DUO-BS
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x10x70 mm |
|---|---|
| Logistic Weight | 580 g |
| Inner diameter | 7 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
Show UNSPSC/ECL@SS
£ 163.33 excl. VAT
/ Metre
£ 196.00 incl. VAT
- Delivery usually within ( 6 ) days