FESTO 561710 PLASTIC TUBING 50MTR PUN-V0-6X2-RT-C
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-6X2-RT-C
Rubix:263A5748
Manufacturer :561710
EAN:4052568056483

Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 561710 PLASTIC TUBING 50MTR PUN-V0-6X2-RT-C
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 33,88 g |
|---|---|
| Inner diameter | 2 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 7 mm |
Show UNSPSC/ECL@SS
£ 289.79 excl. VAT
/ Each
£ 347.75 incl. VAT
- Usually arrives within 14 working days