References
Festo:PUN-H-3X0,5-BL
Rubix:114A8075
Manufacturer :197382
EAN:4052568045111

Technical specifications
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 197382 PLASTIC TUBING PUN-H-3X0,5-BL
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 6 mm |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 50 Metre
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days