FESTO 561712 PLASTIC TUBING 50MTR PUN-V0-10X2-RT-C
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-10X2-RT-C
Rubix:263A5742
Manufacturer :561712
EAN:4052568056506

Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 561712 PLASTIC TUBING 50MTR PUN-V0-10X2-RT-C
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 71,48 g |
|---|---|
| Inner diameter | 6 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 12 mm |
Show UNSPSC/ECL@SS
£ 510.92 excl. VAT
/ Each
£ 613.10 incl. VAT
- Usually arrives within 14 working days